Skip to content Skip to navigation menu
Pre-Work Cream

TVC100ML

Pre-Work Cream
Item #111793786
  • Pre-Work Cream Soap
  • Oil, Grease and Adhesive Defense Cream
  • 100 ml Container Size
  • Tube Container
Pre-Work Cream
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Work Cream Soap
  • Oil, Grease and Adhesive Defense Cream
  • 100 ml Container Size
  • Tube Container

description

  • Stokoderm® Advanced:. Use when working with oil-based and water-based working materials. Versatile and suitable for most workplaces. Not for use under gloves.. Stokoderm® Protect PURE:. Helps protect the skin against contact with water and non-water based contaminants. Perfume-free and non-greasy. Food industry compatible. Can be used under latex and nitrile gloves.. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials.Travabon® Classic:. For use with oily and water-insoluble workplace substances and makes it easier to clean skin after contact with heavy-duty contamination. Not for use under gloves.

features

  • Specialist pre-work cream to protect against heavy oil-based contaminants
  • Contains unique oil suspending emulsifiers to make skin easier to clean
  • Contains high pigment content for added protection against heavy contamination
Weight 0.333 LB
EAN or UPC 10089223338661
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison