There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
General purpose fragrance-free skin defense cream to help defend the skin against light to moderate exposure to water and non-water based workplace contaminants. This product is USDA Certified Biobased and contains 90% USDA certified biobased content. Suitable for use with latex, vinyl and nitrile gloves. Silicone-Free. Perfume-Free.
applications
Where to use: Suitable for most workplaces to defend against light to moderate exposure to oil-based and water-based substances (such as oil, grease, lubricants and detergents) where gloves may be in use.
features
Universal, quick drying pre-work defense cream to help defend skin against water and non-water based workplace contaminants, e.g. oils and solvents
Suitable for food facilities
Suitable for use with latex, vinyl and nitrile gloves
Contains Glycerin, a skin moisturizer to help prevent drying and leave the skin feeling smooth after use
Fragrance-free and Silicone free
USDA Certified Biobased and contains 90% USDA certified biobased content
Color
Light Yellow
Container Type
Tube
Container Size
100 mL
Odor
Unscented
Useable Life
30 months
Weight
0.25 LB
EAN or UPC
691240070894
USDA Certified Biobased
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back