Skip to content Skip to navigation menu
Cleanse Washroom Dispenser

WRM2LDP

Cleanse Washroom Dispenser
Item #111794307
  • Manual Foam Soap Dispenser
  • Holds 2 L Cartridges
  • White Color
  • 8 per case
Cleanse Washroom Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • USDA Certified BiobasedUSDA Certified Biobased
  • Green Seal CertifiedGreen Seal Certified
  • Manual Foam Soap Dispenser
  • Holds 2 L Cartridges
  • White Color
  • 8 per case

description

  • The SCJ Professional® Cleanse Washroom dispensers are for use in any washroom area in offices and public facilities. The WRM2LDP is a white manual 2L dispenser, specially designed for 2L SCJ Professional® Refresh™ Washroom Product Cartridges. Fixed Product Dose delivers the exact amount required, controlling usage and reducing waste. Unique Locking Mechanism helps prevent unauthorized access, pilferage and product contamination. Designed for exclusive use with SC Johnson Professional skin care system products to enable cartridges to be replaced in seconds, reducing maintenance time and costs. The ultrasonically sealed cartridges and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure ‘fresh’ product is dispensed every time. The air-tight cartridges are designed to collapse during use ensuring full evacuation of product with no wastage. Dispenser buttons are exclusively protected with BioCote® - a silver-based antimicrobial agent that is incorporated into plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds. BioCote® will not wear out or rub off and is effective for the lifetime of the dispenser button. Large, ‘easy-push’ buttons dispense a controlled dose of product appropriate for the application required and empty cartridges are easily replaced in seconds.

applications

  • The Cleanse Washroom dispensers are for use in any washroom area in offices and public facilities.

features

  • Dispensers are guaranteed against normal wear and tear, subject to correct installation, usage and dispenser care.
  • Biocote silver ion technology effectively reduces bacteria, mold and fungi on the surface of Biocote® treated SC Johnson Professional® dispenser buttons within as little as 2 hours and achieves up to 99.99% reduction over a 24 hour period. Biocote® maintains its antimicrobial protection for the lifetime of the dispenser button and will not wear off, wash off or leach out
  • The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure ‘fresh’ product is dispensed every time.
  • The air-tight cartridges are designed to collapse to minimize product waste and the fixed product dose delivers the exact amount required, controlling usage and reducing waste.
  • Unique Locking Mechanism helps prevent unauthorized access, pilferage and product contamination.
Container Type Dispenser
Container Size 2 L
Color White
Use With Refresh™ Clear FOAM - CLR21LT, Refresh™ Azure FOAM - AZU2LT, Refresh™ Rose FOAM - RFW2LT, Refresh™ Energie FOAM - ENG2LT
Weight 2.2 LB
EAN or UPC 5010424017077
  • USDA Certified BiobasedUSDA Certified Biobased
  • Green Seal CertifiedGreen Seal Certified
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison