- 1 l Container Size
- Dispenser Container
| Color | Green |
| Container Size | 1 L |
| Container Type | Dispenser |
| Use With | All 1 Liter Manual SC Johnson Professional Product Cartridges |
| Weight | 1.0 LB |
| EAN or UPC | 5010424021432 |
| Color | Green |
| Container Size | 1 L |
| Container Type | Dispenser |
| Use With | All 1 Liter Manual SC Johnson Professional Product Cartridges |
| Weight | 1.0 LB |
| EAN or UPC | 5010424021432 |