- 3/4" ID x 2 1/4" OD x 7/8" Wide, 5/8" Outer Ring Width
- Straight Bore - Inch
- Open
- No Locking Device
- Flanged
| Material | Steel |
| Preload Level | None |
| Cage Type | None |
| No. in Set | Single Bearing |
| O.D. Type | Flanged |
| I.D. | 3/4 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| Precision | Unground |
| O.D. | 2.25 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Seal Material | None |
| Precision Level | Low Precision (Unground) |
| Flange Width | 0.09 in |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Cage Material | Cageless |
| Width | 7/8 in |
| Outer Ring Width | 5/8 in |
| Lubricant | Oil Preservative |
| Weight | 0.54 LB |

