Schatz Bearing Corp.
AFH2848
AH, AFH & KFH Series Unground Single Row Radial Ball Bearing
Item #101587987
- 7/16" ID x 1 1/2" OD x 1/2" Wide, 7/16" Outer Ring Width
- Hex Bore
- Open
- No Locking Device
- Flanged
| I.D. | 7/16 in |
| Ball Material | Steel |
| Cage Material | Cageless |
| No. in Set | Single Bearing |
| Cage Type | None |
| Lubricant | Oil Preservative |
| Precision | Unground |
| Width | 1/2 in |
| Inch/Metric | Inch Bore |
| O.D. | 1.5 in |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Bearing Type | Radial |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Material | Steel |
| Capacity | Standard Capacity |
| O.D. Type | Flanged |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 7/16 in |
| Contact Angle | 0° |
| Seal Type | Unsealed |
| Bore Type | Hex Bore |
| Flange Width | 0.07 in |
| Precision Level | Low Precision (Unground) |
| Seal Material | None |
| Preload Level | None |
| Weight | 0.15 LB |
