Schatz Bearing Corp.
AFH2852
AH, AFH & KFH Series Unground Single Row Radial Ball Bearing
Item #101607332
- 7/16" ID x 1 5/8" OD x 9/16" Wide, 1/2" Outer Ring Width
- Hex Bore
- Open
- No Locking Device
- Flanged
| Width | 9/16 in |
| Flange Width | 0.07 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 1/2 in |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| I.D. | 7/16 in |
| No. in Set | Single Bearing |
| Precision Level | Low Precision (Unground) |
| Precision | Unground |
| Locking Device | No Locking Device |
| O.D. | 1.625 in |
| Cage Type | None |
| Capacity | Standard Capacity |
| Inch/Metric | Inch Bore |
| Seal Material | None |
| Preload Level | None |
| Bearing Type | Radial |
| Bore Type | Hex Bore |
| Material | Steel |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Cage Material | Cageless |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| O.D. Type | Flanged |
| Contact Angle | 0° |
| Weight | 0.22 LB |
