- 1/2" ID x 1 3/8" OD x 15/16" Wide, 7/16" Outer Ring Width
- Straight Bore - Inch
- Open
- Setscrew Locking Collar
- Flanged
| O.D. | 1.375 in |
| Contact Angle | 0° |
| Precision Level | Low Precision (Unground) |
| Cage Material | Cageless |
| I.D. | 1/2 in |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Outer Ring Width | 7/16 in |
| O.D. Type | Flanged |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Precision | Unground |
| Rows of Balls | Single |
| Cage Type | None |
| No. in Set | Single Bearing |
| Width | 15/16 in |
| Preload Level | None |
| Locking Device | Setscrew Locking Collar |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Flange Width | 0.06 in |
| Seal Material | None |
| Bearing Type | Radial |
| Seal Type | Unsealed |
| Enclosure | Open |
| Inch/Metric | Inch Bore |
| Snap Ring | No Snap Ring |
| Weight | 0.23 LB |

