- 3/16" ID x 11/16" OD x 1/4" Wide, 1/4" Outer Ring Width
- Straight Bore - Inch
- Double Sealed
- No Locking Device
- Straight OD
| Locking Device | No Locking Device |
| Lubricant | General Purpose |
| Width | 1/4 in |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| I.D. | 3/16 in |
| Preload Level | None |
| Outer Ring Width | 1/4 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Cage Type | Metal |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| O.D. | 0.6875 in |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| Enclosure | Double Sealed |
| Seal Material | Rubber |
| Bearing Type | Radial |
| Weight | 0.02 LB |

