- 7/16" ID x 1 3/8" OD x 7/16" Wide, 7/16" Outer Ring Width
- Straight Bore - Inch
- Double Sealed
- No Locking Device
- Straight OD
| Contact Angle | 0° |
| O.D. Type | Straight |
| Seal Type | Contact Seals |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Outer Ring Width | 7/16 in |
| Precision Level | Standard (ABEC 1) |
| I.D. | 7/16 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Inch Bore |
| Material | Steel |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Cage Material | Steel |
| Width | 7/16 in |
| Capacity | Standard Capacity |
| O.D. | 1.375 in |
| Precision | Standard |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Locking Device | No Locking Device |
| Enclosure | Double Sealed |
| Seal Material | Rubber |
| Lubricant | General Purpose |
| Weight | 0.11 LB |

