Skip to content Skip to navigation menu
Schatz Bearing Corp.DE2-3/4

DE2-3/4

Double End Stub Shaft
Item #101588543
  • Double-End Stub Shaft
  • 13/16" OD x 2 3/4" Long
Schatz Bearing Corp.DE2-3/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double-End Stub Shaft
  • 13/16" OD x 2 3/4" Long
Outside Dia. 0.8125 in
Length 2 3/4 in
End Type Double End
Weight 0.31 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison