- Ice Melt
- 50 lbs Box
- Melts Ice to -25 °f
features
- Effectively melts ice down to -25 °F
- Most efficient de-icer on the market – melts more so application rate is less
- Long-lasting melting action – requires fewer applications than other de-icers
- Colorless and odorless
- Begins melting on contact
- Quickly penetrates through frozen surfaces to undercut the ice
| Melts Ice To | -25 °F |
| Container Size | 50 lb |
| Manufacturer Name | Excel� |
| Container Type | Box |
| Weight | 50.0 LB |
| EAN or UPC | 750045000533 |

