- Ice Melt
- 50 lbs Bag
- Melts Ice to -10 °f
features
- Effectively melts ice down to -10 °F
- Each granule is encapsulated with Liquid Ice Ban
- Enhanced with a green color indicator for easy application
- Requires fewer applications than rock salt
- Safer for concrete, vegetation and pets when used correctly
- Environmentally friendly
| Manufacturer Name | Green Scapes� |
| Container Type | Bag |
| Container Size | 50 lb |
| Melts Ice To | -10 °F |
| Weight | 50.0 LB |
| EAN or UPC | 750045000175 |

