- Ice Melt
- 50 lbs Bag
- Melts Ice to -10 °f
features
- Effectively melts ice down to -10 °F
- Enhanced formula includes calcium chloride flake for instant melting power
- Sprayed with a blue color indicator for easy application
- Encapsulated with SWI20 corrosion inhibitor to protect surfaces
| Container Type | Bag |
| Melts Ice To | -10 °F |
| Manufacturer Name | Industrial Blue |
| Container Size | 50 lb |
| Weight | 50.0 LB |
| EAN or UPC | 750045000496 |

