- Ice Melt
- 50 lbs Bag
- Melts Ice to -15 °f
features
- Contains calcium chloride pellets
- the fastest de-icer available
- Begins melting ice and snow immediately upon contact and quickly generates melting heat
- Fewer applications required for excellent results
- Safer on concrete and vegetation than rock salt when used correctly
- Effectively melts ice and snow in temperatures down to -15 °F
| Container Size | 50 lb |
| Manufacturer Name | Industrial Strength Ice Melt |
| Melts Ice To | -15 °F |
| Container Type | Bag |
| Weight | 50.0 LB |
| EAN or UPC | 750045000571 |

