- Ice Melt
- 50 lbs Bag
- Melts Ice to 25 °f
features
- Safe and economical choice
- Prevents ice from accumulating
- All that's left is a clean surface
| Melts Ice To | 25 °F |
| Container Type | Bag |
| Manufacturer Name | De-icing Salt |
| Container Size | 50 lb |
| Weight | 50.0 LB |
| EAN or UPC | 750045000250 |

