- Ice Melt
- 50 lbs Box
- Melts Ice to -15 °f
features
- Effectively melts ice down to -15 °F
- Contains calcium chloride, the fastest dry de-icer on the market
- Begins melting on contact
- Blended to melt ice at the right price
- Needs fewer applications than rock salt
- Colorless and odorless
| Melts Ice To | -15 °F |
| Container Type | Box |
| Container Size | 50 lb |
| Manufacturer Name | Road Runner Ice Melt |
| Weight | 50.0 LB |
| EAN or UPC | 750045000281 |

