- Ice Melt
- 50 lbs Box
- Melts Ice to 0 °f
features
- Each granule is encapsulated by liquid magnesium chloride for fast acting, environmentally friendly ice control
- Includes a corrosion inhibitor to reduce damage to metal surfaces
- Safer on concrete and vegetation than rock salt when used correctly
- Ideal for icy situations where additional traction is needed
- Effectively melts ice and snow in temperatures down to 0 °F
| Manufacturer Name | Traction Melt CI� |
| Melts Ice To | 0 °F |
| Container Size | 50 lb |
| Container Type | Box |
| Weight | 50.0 LB |
| EAN or UPC | 750045000489 |

