- 72 ct Refill Pack
- Clean Citrus Fragrance
- 10" x 12" Towel Size
- Use on Hands, Tools and Surfaces
description
- SCRUBS® Hand Cleaner Towels combine an advanced cleaning formula with a strong, dual-textured towel to thoroughly clean hands and surfaces ANYWHERE, ANYPLACE, ANYTIME!® The clean, citrus-scented formula loosens and dissolves industrial soils while leaving hands free from dryness and irritation. The blue towel locks in soil to prevent it from transferring back onto hands and surfaces. Hands are left feeling clean with no sticky residue and no rinsing required. The newly available SCRUBS® Refill Pack is designed to reduce plastic waste by 83%! This refill pack not only supports your sustainability efforts but also helps lower disposal fees.
applications
- Icky-PIC
- Cable Jelly
- Asphalt
features
- Clean, citrus fragrance
- Advanced cleaning power
- For use on hands & surfaces
- No sticky residue
| Odor | Citrus |
| Shelf Life | 1 Year |
| Physical State | Liquid: Colorless, Wipe: Blue/White |
| Specific Gravity | 0.99-1 |
| VOC Content | 0.4% |
| Boiling Point | 212 °F |
| Container Size | 72 Towels |
| Vapor Density | >1 (Air=1) |
| pH Value | 8-9.5 |
| Towel Size | 10 x 12 in |
| Container Type | Refill Pack |
| Weight | 7.0 LB |
| EAN or UPC | 764769422700 |

