SCRUBS® Graffiti and Spray Paint Remover Towels combine a high-quality graffiti remover formula with an absorbent, abrasive, non-scratching towel. This product will loosen and remove graffiti and spray paint, allowing the towel to absorb and hold residue without redepositing paint on surface.
applications
Metal
Glass
Porcelain
Vinyl
Stainless Steel
Aluminum
Formica
Cement
Brick
Baked Enamel Paints
Plexiglas® (Plexiglas® is a registered trademark of Rohm & Haas Co)
features
A high-quality graffiti remover formula
Features an absorbent, abrasive, non-scratching towel
Towel absorbs and holds residue without redepositing paint on surface
One-step process
Convenient and economical
Portable
Boiling Point
212 °F
pH Value
6.3
Water Solubility
Miscible with Water
Flash Point
62 °F
Container Size
30 Towel
Physical State
Wipes
VOC Content
0.3
Towel Size
10 x 12 in
Odor
None
Color
Colorless
Specific Gravity
0.986
Shelf Life
1 Year
Vapor Density
>1
Type
Remover
Soap Type
Hand Cleaner
Container Type
30 Towel Container
Weight
0.96 LB
EAN or UPC
764769901304
No Air Shipping
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back