- 85 ct Canister
- Antibacterial
- 6" x 8" Towel Size
description
- SCRUBS® Hand Sanitizer Wipes combine a highly effective skin sanitizing formula and an abrasive, non-scratching towel for a one-step sanitizing system. This product dissolves contaminated biofilm and kills, absorbs, and removes disease-causing germs and bacteria from skin. SCRUBS® Hand Sanitizer Wipes provide a rapid kill in seconds.
applications
- Dissolves contaminated biofilm
- Kills, absorbs, and removes disease causing germs and bacteria from skin
features
- Kills 99.9% of germs
- Prevents cross-contamination
- Replaces alcohol gels, which do not remove contaminants
- A highly effective skin sanitizing formula
- An abrasive, nonscratching towel
- Helps reduce the risk of infection and disease
- Can be used where soap and water are not available
| Shelf Life | 2 Years |
| Physical State | Liquid Saturated on Wipe |
| No. of Wipes | 85 |
| Size | 6 x 8 in |
| Color | White and Milky |
| Flash Point | 100 °F Pensky-Martens Closed Cup |
| pH Value | 6.2 |
| VOC Content | 18.49% Per US & Federal Consumer Product Regulations |
| Boiling Point | 190 °F |
| Container Type | Container |
| Odor | Alcoholic |
| Specific Gravity | 0.97 |
| Water Solubility | Complete |
| Fragrance | Alcohol |
| Container Size | 85 Wipes |
| Towel Size | 6 x 8 in |
| Weight | 0.14 LB |
| EAN or UPC | 764769909850 |
-
Pre-Packed Quantities


