- 1 Wipe Packet
- 8" 10" Towel Size
- 100 Packets per Box
description
- SCRUBS® INSECT SHIELD™ Insect Repellent Wipes feature an insect Repellent formula combined with a large, lint-free wipe. The 30% DEET insect Repellent formula provides a safe, yet highly effective level of protection. The wipe allows for a one-step, controlled application making it safer than aerosol and pump sprays to use around the face* with no worry of inhaling mist or vapors. Once applied, the formula is waterproof and greaseless so it won’t interfere with activities or tasks. Each wipe is individually packaged making it convenient to take along and easy to store.
applications
- Mosquitos
- Chiggers
- Ticks
- Biting Flies
- Fleas
features
- 30% DEET
- Easy application
- Non-greasy
- Waterproof formula
- Long lasting protection
| DEET | 30% |
| Boiling Point | 180 °F |
| VOC Content | 64.70% |
| Container Size | 1 Wipe |
| Container Type | Packet |
| Type | Wipe |
| Color | White |
| Origin | Insect Repellent Towelettes |
| Shelf Life | 3 Years |
| Physical State | Liquid |
| Vapor Density | >1 (Air=1) |
| Odor | Alcohol, Floral |
| Towel Size | 8 x 10 in |
| Specific Gravity | 0.859 |
| Flash Point | 62 °F |
| Weight | 0.04 LB |
| EAN or UPC | 764769914014 |

