- 30 ct Canister
- Citrus Fragrance
- 9.75" x 10.5" Towel Size
description
- SCRUBS® Stainless Steel Cleaner Towels clean, polish, brighten and protect all in one step. This powerful formula prevents water marks and corrosion and preserves the high luster of stainless steel. They are ideal for bathrooms, drinking fountains, elevators, kitchens and more.
applications
- Industrial equipment
- Bathrooms
- Drinking fountains
- Elevators
- Kitchens
- Stainless Steel
- Aluminum
- Chrome
- Copper
- Brass
features
- Clean, polish, brighten and protect all in one step
- Surface can be polished with clean, dry cloth for higher gloss
- REMOVES: Spot marks, film, fingerprints, water marks, stains
- Leaves a thin film for lasting protection
- Contains no harsh abrasives and are safe to use on most metals
| VOC Content | 0.03 |
| Shelf Life | 1 Year |
| Type of Cleaner | Wipe |
| Towel Size | 9.75 x 10.5 in |
| Boiling Point | 370 °F |
| Specific Gravity | 0.8 |
| Container Size | 30 Towels |
| Type | Cleaner |
| Vapor Density | >1 |
| Color | Colorless |
| Odor | Citrus |
| Container Type | Container |
| Water Solubility | Negligible |
| Physical State | Wipes |
| Certifications | NSF International, C1 |
| Flash Point | 160 °F |
| Weight | 1.42 LB |
| EAN or UPC | 764769919309 |
-
Pre-Packed Quantities


