- 0.25 oz Conatiner Size
- 1 Dose Packet
- Characteristic Odor
description
- SCRUBS® Sunscreen Lotion is a broad spectrum, SPF 30+ sunscreen lotion in a convenient single-dose pouch. The non-greasy formula offers UVA/UVB protection and is PABA-free and oil-free. Contains added aloe vera gel and vitamin E. Passed lineman’s glove test (Type 1 Class 2 ANSI/ASTM D 120)
features
- SPF 30+, Broad Spectrum
- SWEAT and WATER resistant formula*
- UVA/UVB Protection
- PABA-free
- Oil-free
- Non-greasy
- Contains Aloe Vera Gel & Vitamin E
- Passed Lineman’s Glove Test (Type 1 Class 2 ANSI/ASTM D 120)
- *Resistant to water and sweat for up to 80 minutes
| Odor | Characteristic |
| pH Value | 5.4 |
| Boiling Point | 212 °F |
| Container Type | 1 Dose Packet |
| Color | Whitish |
| Shelf Life | 3 Years |
| VOC Content | 0.009 |
| Viscosity | 37000 cstk (DIN 53211/4) |
| Physical State | Viscous |
| Vapor Pressure | 23 hPa, 17mm Hg |
| Conatiner Size | 0.25 oz / 7 g |
| Weight | 1.0 LB |
| EAN or UPC | 764769921012 |

