- 90 ct Canister
- Citrus Fragrance
- 7" x 9" Towel Size
description
- An effective germ-killing disinfectant combined with a strong wipe make up SCRUBS® MEDAPHENE® Plus Disinfecting Wipes. The textured wipe works quickly not only to loosen, but also absorb contaminants to leave surfaces clean and disinfected.Kills SARS-CoV-22 virus, the cause of COVID-19.Included in CBC Group 1 - Products that Disinfect Against SARS-CoV-2EPA Reg # 6836-340-11694
applications
- Bathtubs
- Toilet Seats
- Exterior Toilet Bowl Surfaces Sinks
- Faucet Handles
- Showers
- Glazed Tiles
- Chairs
- Computer Keyboards
- Desks
- Doorknobs
- Light Switches
- Telephones
- Walls
- Acrylic
- Formica®
- Glazed Porcelain
- Metal
- Finished Woodwork
- Stainless Steel
- Sealed Granite
- Plastic
features
- One-step* disinfectant/sanitizer^
- *On hard, non-porous, non-food surfaces
- ^When used according to the disinfection/sanitization directions
- Portable and easy to use
- No spraying or run-off
| Odor | Citrus |
| VOC Content | 0.04% |
| Certifications | NSF International, C1, K1 |
| Shelf Life | 1 Year |
| pH Value | 11 |
| Type | Wipes |
| Boiling Point | 212 °F |
| Physical State | Wipes |
| Specific Gravity | 1 |
| Size | 7 x 8 in |
| Container Type | Container |
| Container Size | 90 Wipes |
| Color | Colorless |
| No. of Wipes | 90 |
| Vapor Density | <1 (Air=1) |
| Water Solubility | Soluble |
| Towel Size | 7 x 8 in |
| Weight | 10.5 LB |
| EAN or UPC | 764769963906 |

