- 80 ct Canister
- Pleasant Citrus Scent
- 9" x 12" Towel Size
description
- SCRUBS® All Purpose Cleaning Wipes combine a powerful solvent blend with a highly effective detergent and emulsifier package and a strong wipe that can handle a variety of everyday cleaning tasks. Featuring a pleasant citrus scent, these wipes contain no harsh chemicals and do not leave a heavy residue.
applications
- Cafeterias
- Kitchens
- Catering Facilities
- Food Courts
- Banquet Halls
- Child Care Facilities
- Schools
- Auto Interiors
- Airport Terminals
- Gyms
- Spas
- Coffee Shops
- Bus Stations
- Train Stations
- Marinas
- Apartments
- Office Buildings
- Shopping Centers
- Correctional Facilities
- Multi-Family Dwellings
features
- Formulated to be strong and effective at cleaning dirt and grime
- Quick clean of hands on the go or when traditional handwashing facilities are not readily available
- Cleaning formula has been tested and proven to be effective in breaking down and removing everyday soils and stains
- The wipes can handle tough messes without tearing or falling apart during use
- Packed with enough cleaning power to tackle multiple messes with each wipe
| Boiling Point | 212 °F |
| VOC Content | 0% |
| pH Value | 6 |
| Water Solubility | Miscible |
| Vapor Density | >1 |
| Odor | Citrus |
| Container Type | Over-Sized Canister |
| Physical State | Liquid |
| Color | Colorless |
| Container Size | 80 Wipes |
| Specific Gravity | 0.995 |
| Shelf Life | 1 Year |
| Towel Size | 9 x 12 in |
| Weight | 15.2 LB |
| EAN or UPC | 764769965801 |

