- 80 ct Canister
- 7" x 8" Towel Size
description
- SCRUBS® NO RINSE Food Surface Disinfectant Wipes simplifies training and cleaning processes by cleaning and disinfecting2 with no required after-rinse. These pre-moistened wipes leave your facility clean and disinfected in one time-saving step, all while eliminating the guesswork of measuring and portioning cleaning chemicals. No Mixing. No Spraying. No Mess. EPA Reg # 6836-379-11694
applications
- Food preparation lines
- Cutting boards
- Food trays
- Counters
- Dining tables
- Appliances
- Booths
- Restaurants
- Bars
- Cafeterias
- Institutional kitchens
features
- Kills 99.9% of bacteria on food contact surfaces^ in 30 seconds
- Cleans and disinfects in one step^
- No rinse required, even on food contact surfaces
- Simplifies your training process
- Pre-moistened wipe eliminates the need for chemical dilution systems
- Reduce risk of cross contamination between treated surfaces*
- Ideal for use on food preparation lines, cutting boards^, trays, counters, appliances, dining tables, booths, and more
- Kills foodborne pathogens including Listeria monocytogenes, Escherichia coli, Salmonella typhi, and Human Norovirus
- *On hard non-porous surfaces
- ^When used according to the directions for disinfection
| Shelf Life | 1 Year |
| Container Type | Container |
| Color | Colorless |
| Water Solubility | Soluble |
| No. of Wipes | 80 |
| Size | 7 x 8 in |
| Odor | Slight |
| Type | Wipes |
| Container Size | 80 Wipes |
| Towel Size | 7 x 8 in |
| Explosive Properties | Not explosive |
| Oxidizing Properties | Not Oxidizing |
| Density | 1 g/cm3 |
| Boiling Point | 212 °F |
| Physical State | Liquid |
| Certifications | NSF International, D2 |
| Weight | 12.0 LB |
| EAN or UPC | 764769970805 |

