- #100 Triple Strand Standard-Duty Connecting (Master) Link
- Cotter Pin Link Type
- Carbon Steel
- 1 1/4" Pitch
| Chain No. | 100 |
| Link Type | Cotter Pin |
| Material | Carbon Steel |
| No. of Strands Across | 3 |
| Chain Pitch | 1.25 in |
| Pin Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Type | Connecting (Master) Link |
| Weight | 1.55 LB |

