- #100 Chain
- 1 Strand
- Cottered
- Carbon Steel Material
- 50 Foot Reel
features
- Link plate shape and hole profile have been computer modeled to optimize stress distribution to improve fatigue life and wear
- High hardness, carburized alloy steel pins and bushings
- Super straight bushings
- Factory prelubrication with a high quality lubricant minimizes break-in wear
- Appropriate press fits
- Shot peening
- Preloading
- Zero initial stretch
| No. of Strands Across | 1 |
| Self-Lubricating | No |
| Pin Diameter | 3/8 in |
| Pins & Rollers | Standard |
| Material | Carbon Steel |
| Pin Overall Length | 1.7 in |
| Link Plates Thickness | 0.154 in |
| Chain Pitch | 1.25 in |
| Duty | Standard-Duty |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Chain No. | 100 |
| Roller Width | 3/4 in |
| Package Type | 50 Foot Reel |
| Pin Material | Carbon Steel |
| Roller Dia. | 3/4 in |
| Chain Type | ANSI |
| Rated Working Load | 4500 lbs |
| Chain Construction | Cottered |
| Side Bow | No |
| Link Plates Height | 1.138 in |
| Weight | 2.63 LB |
| EAN or UPC | 6623900881483 |

