- #100 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 10 Foot Box
features
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Wide waist link plates
- Appropriate press fits
| Material | Carbon Steel |
| Roller Dia. | 3/4 in |
| Pins & Rollers | Standard |
| Chain Type | ANSI |
| Rated Working Load | 4500 lbs |
| Link Plates Thickness | 0.154 in |
| Duty | Standard-Duty |
| Package Type | 10 Foot Box |
| Pin Overall Length | 1.7 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Chain Construction | Riveted |
| Roller Width | 3/4 in |
| Link Plates Height | 1.138 in |
| Chain Pitch | 1.25 in |
| Side Bow | No |
| Pin Material | Carbon Steel |
| Chain No. | 100 |
| No. of Strands Across | 1 |
| Self-Lubricating | No |
| Pin Diameter | 3/8 in |
| Weight | 2.63 LB |
| EAN or UPC | 673766043170 |

