- #100 Single Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Stainless Steel
- 1 1/4" Pitch
| Material | Stainless Steel |
| Chain Type | ANSI |
| Type | Offset (Half) Link |
| No. of Strands Across | 1 |
| Chain Pitch | 1.25 in |
| Chain No. | 100 |
| Link Type | Standard |
| Pin Material | Stainless Steel |
| Duty | Standard-Duty |
| Weight | 0.3 LB |

