- #120 Triple Strand Standard-Duty Connecting (Master) Link
- Cotter Pin Link Type
- Carbon Steel
- 1 1/2" Pitch
| Type | Connecting (Master) Link |
| Duty | Standard-Duty |
| Chain Pitch | 1.5 in |
| Pin Material | Carbon Steel |
| Link Type | Cotter Pin |
| Chain No. | 120 |
| No. of Strands Across | 3 |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Weight | 2.31 LB |

