- #140 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 10 Foot Box
features
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Wide waist link plates
- Appropriate press fits
| Chain Type | ANSI |
| Chain Pitch | 1.75 in |
| Rated Working Load | 8200 lbs |
| Chain No. | 140 |
| Material | Carbon Steel |
| Pin Overall Length | 2.315 in |
| Pin Material | Carbon Steel |
| Side Bow | No |
| Roller Width | 1 in |
| Link Plates Height | 1.654 in |
| Package Type | 10 Foot Box |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Pins & Rollers | Standard |
| Self-Lubricating | No |
| Pin Diameter | 1/2 in |
| Roller Dia. | 1 in |
| Link Plates Thickness | 0.22 in |
| Duty | Standard-Duty |
| Weight | 4.98 LB |

