- #180 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 10 Foot Box
features
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Wide waist link plates
- Appropriate press fits
| Material | Carbon Steel |
| Pin Overall Length | 3.087 in |
| Roller Dia. | 1.406 in |
| Side Bow | No |
| Pin Diameter | 0.687 in |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Chain Series | 180, 180-2, 180-3, 180-4, 180-6 |
| Roller Width | 1.406 in |
| Package Type | 10 Foot Box |
| Chain Pitch | 2.25 in |
| Chain No. | 180 |
| Pins & Rollers | Standard |
| No. of Strands Across | 1 |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Link Plates Height | 2.067 in |
| Link Plates Thickness | 0.281 in |
| Rated Working Load | 12400 lbs |
| Chain Construction | Riveted |
| Weight | 9.0 LB |

