- #200 Double Strand Standard-Duty Connecting (Master) Link
- Cotter Pin Link Type
- Carbon Steel
- 2 1/2" Pitch
| Type | Connecting (Master) Link |
| Duty | Standard-Duty |
| Link Type | Cotter Pin |
| Chain No. | 200 |
| No. of Strands Across | 2 |
| Chain Type | ANSI |
| Chain Pitch | 2.5 in |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Weight | 4.53 LB |

