- #240 Single Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 3" Pitch
| Chain No. | 240 |
| Pin Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain Pitch | 3 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Type | Offset (Half) Link |
| Chain Type | ANSI |
| Link Type | Standard |
| Weight | 3.178 LB |

