- #25 Double Strand Standard-Duty Connecting (Master) Link
- Spring Clip Link Type
- Carbon Steel
- 1/4" Pitch
| No. of Strands Across | 2 |
| Type | Connecting (Master) Link |
| Link Type | Spring Clip |
| Chain No. | 25 |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain Pitch | 0.25 in |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Weight | 0.08 LB |

