- #25 Single Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 1/4" Pitch
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Link Type | Standard |
| Type | Offset (Half) Link |
| Chain No. | 25 |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Chain Pitch | 0.25 in |
| Weight | 0.006 LB |

