- #25 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 500 Foot Reel
features
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Wide waist link plates
- Appropriate press fits
| Link Plates Height | 0.228 in |
| Duty | Standard-Duty |
| Chain No. | 25 |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.091 in |
| Rated Working Load | 100 lbs |
| Pins & Rollers | Standard |
| Pin Overall Length | 0.339 in |
| Chain Series | 25, 25-2 |
| Package Type | 500 Foot Reel |
| Roller Width | 1/8 in |
| Roller Dia. | 0.13 in |
| Chain Construction | Riveted |
| Self-Lubricating | No |
| Link Plates Thickness | 0.03 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.25 in |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Side Bow | No |
| Weight | 0.12 LB |

