- #35 Chain
- 1 Strand
- Riveted
- Nickel Plated Material
- 10 Foot Box
| Link Plates Thickness | 0.047 in |
| Self-Lubricating | No |
| Roller Dia. | 0.2 in |
| Side Bow | No |
| Link Plates Height | 0.354 in |
| Roller Width | 0.189 in |
| Chain Construction | Riveted |
| Pin Overall Length | 0.504 in |
| Pin Material | Carbon Steel |
| Chain Type | ANSI |
| Chain No. | 35 |
| Pin Diameter | 0.141 in |
| Pins & Rollers | Standard |
| Rated Working Load | 320 lbs |
| No. of Strands Across | 1 |
| Package Type | 10 Foot Box |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Duty | Standard-Duty |
| Chain Pitch | 0.375 in |
| Material | Nickel Plated |
| Weight | 0.23 LB |

