- #35 Chain
- 1 Strand
- Riveted
- Stainless Steel Material
- 100 Foot Reel
| No. of Strands Across | 1 |
| Roller Dia. | 0.2 in |
| Rated Working Load | 115 lbs |
| Chain Construction | Riveted |
| Roller Width | 0.189 in |
| Link Plates Thickness | 0.047 in |
| Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Package Type | 100 Foot Reel |
| Side Bow | No |
| Pin Diameter | 0.141 in |
| Chain No. | 35 |
| Chain Type | ANSI |
| Pin Overall Length | 0.504 in |
| Chain Pitch | 0.375 in |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Pins & Rollers | Standard |
| Link Plates Height | 0.354 in |
| Weight | 0.12 LB |

