- #40 Chain
- 2 Strands
- Riveted
- Carbon Steel Material
- 50 Foot Reel
features
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Wide waist link plates
- Appropriate press fits
| Chain No. | 40 |
| Chain Type | ANSI |
| Link Plates Height | 0.465 in |
| Side Bow | No |
| Package Type | 50 Foot Reel |
| Roller Width | 0.313 in |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Pins & Rollers | Standard |
| Chain Pitch | 0.5 in |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Roller Dia. | 0.312 in |
| Link Plates Thickness | 0.059 in |
| Pin Diameter | 0.156 in |
| Rated Working Load | 1000 lbs |
| Pin Overall Length | 1.271 in |
| Weight | 0.82 LB |

