- #50 Single Strand Standard-Duty Connecting (Master) Link
- Standard Link Type
- Stainless Steel
- 5/8" Pitch
| Material | Stainless Steel |
| Link Type | Standard |
| Chain No. | 50 |
| Pin Material | Stainless Steel |
| No. of Strands Across | 1 |
| Chain Pitch | 0.625 in |
| Chain Type | ANSI |
| Type | Connecting (Master) Link |
| Duty | Standard-Duty |
| Weight | 0.412 LB |
| EAN or UPC | 6623900535263 |

