- #60 Single Strand Standard-Duty Connecting (Master) Link
- Standard Link Type
- Stainless Steel
- 3/4" Pitch
| Duty | Standard-Duty |
| Type | Connecting (Master) Link |
| Link Type | Standard |
| Chain Type | ANSI |
| Material | Stainless Steel |
| No. of Strands Across | 1 |
| Chain No. | 60 |
| Pin Material | Stainless Steel |
| Chain Pitch | 0.75 in |
| Weight | 0.2 LB |

