- #80 Chain
- 1 Strand
- Riveted
- Stainless Steel Material
- 50 Foot Reel
| Chain Construction | Riveted |
| Pin Diameter | 0.313 in |
| Pins & Rollers | Standard |
| Self-Lubricating | No |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Side Bow | No |
| Duty | Standard-Duty |
| Chain Pitch | 1 in |
| Link Plates Height | 0.941 in |
| Chain Type | ANSI |
| Roller Width | 5/8 in |
| Roller Dia. | 5/8 in |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Rated Working Load | 600 lbs |
| Pin Overall Length | 1.333 in |
| Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Link Plates Thickness | 0.122 in |
| Package Type | 50 Foot Reel |
| Weight | 1.69 LB |
| EAN or UPC | 6623900882169 |

