- #2050 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 10 Foot Box
| Chain Series | 2050, 2052, 2058, 2059 |
| Material | Carbon Steel |
| Rated Working Load | 930 lbs |
| Roller Width | 3/8 in |
| Chain Pitch | 1.25 in |
| Chain Construction | Riveted |
| Pin Overall Length | 0.857 in |
| Chain Type | ANSI |
| Package Type | 10 Foot Box |
| Link Plates Height | 0.575 in |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Pins & Rollers | Standard |
| Chain No. | 2050 |
| Pin Diameter | 0.199 in |
| Roller Dia. | 0.4 in |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.079 in |
| No. of Strands Across | 1 |
| Side Bow | No |
| Weight | 0.47 LB |

