- #2060 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 100 Foot Reel
| Side Bow | No |
| Pin Material | Carbon Steel |
| Chain No. | 2060 |
| Rated Working Load | 1600 lbs |
| Material | Carbon Steel |
| Chain Construction | Riveted |
| Duty | Standard-Duty |
| Pin Overall Length | 1.087 in |
| Roller Dia. | 0.469 in |
| Pin Diameter | 0.234 in |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Chain Series | 2060, 2062, 2068, 2069 |
| Link Plates Thickness | 0.094 in |
| Pins & Rollers | Standard |
| Roller Width | 1/2 in |
| Package Type | 100 Foot Reel |
| Link Plates Height | 0.67 in |
| Self-Lubricating | No |
| Chain Pitch | 1.5 in |
| Weight | 0.87 LB |

