- #2050
- 1 Strand
- Cotter Pin Offset (Half) Link
- 1 1/4" Pitch
| Link Plates Thickness | 0.08 in |
| Chain No. | 2050 |
| Roller Dia. | 0.4 in |
| Chain Construction | Cottered |
| Link Type | Cotter Pin |
| Rated Working Load | 610 lbs |
| Duty | Standard-Duty |
| Material | Carbon Steel |
| Pin Diameter | 0.2 in |
| Chain Series | 2050, 2052, 2058, 2059 |
| Chain Type | ANSI |
| Link Plates Height | 0.584 in |
| Pin Overall Length | 0.87 in |
| Chain Pitch | 1.25 in |
| Pin Material | Carbon Steel |
| Type | Offset (Half) Link |
| Roller Width | 3/8 in |
| No. of Strands Across | 1 |
| Weight | 0.11 LB |

