- #2080
- 1 Strand
- Cotter Pin, Slip Fit Connecting (Master) Link
- 2" Pitch
| Material | Carbon Steel |
| Link Plates Thickness | 0.156 in |
| Duty | Heavy Series |
| Chain Series | 2080, 2082, 2088, 2089 |
| Chain Type | ANSI |
| Link Plates Height | 0.934 in |
| Roller Dia. | 5/8 in |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Link Type | Cotter Pin, Slip Fit |
| Chain Construction | Spring Clip |
| Pin Overall Length | 1.504 in |
| Roller Width | 5/8 in |
| Chain Pitch | 2 in |
| Pin Diameter | 0.312 in |
| Chain No. | 2080 |
| Pin Material | Carbon Steel |
| Weight | 0.312 LB |

