- #2080 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 10 Foot Box
description
- Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
| Pins & Rollers | Oversize Rollers |
| Link Plates Thickness | 0.154 in |
| Roller Width | 5/8 in |
| Chain No. | 2080 |
| Duty | Heavy Series |
| Chain Series | 2050, 2052, 2058, 2059 |
| Chain Pitch | 2 in |
| Side Bow | No |
| No. of Strands Across | 1 |
| Pin Diameter | 0.313 in |
| Pin Overall Length | 1.469 in |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Rated Working Load | 3000 lbs |
| Package Type | 10 Foot Box |
| Pin Material | Carbon Steel |
| Self-Lubricating | No |
| Link Plates Height | 0.906 in |
| Chain Construction | Riveted |
| Roller Dia. | 1 1/8 in |
| Weight | 2.26 LB |

